Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD CAT 5E RUBBER BOOT 3 FT WH
Mfr # 5G460-3W
Zoro # G4063413
product price: $4.45
/ea
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Shielded No
- Length - Patch Cord 3 ft
- Jacket Color White
- Features Booted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G460-3W
- Zoro # G4063413
- UPC # 78477164532
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 3 ft |
Conductor Size | 24 |
Length | 5.00 in |
Width | 7.00 in |
Height | 1.00 in |
Cable Length | 3 ft |
Description
GigaMax 5E Standard Patch Cord, Cat 5E, 3-Feet Length, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DARE Splicing Sleeves (DP4-5/10)
- ZORO SELECT 12 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300171)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (503)
- LEGRAND Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (TR5351W)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- C2G 14Ft Cat6 Snagless Unshielded (Utp) Ethernet Network Patch Cable - (27814)
- S&G TOOL AID PERMA-COIL JUMPER LEADS (SG23150)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 14ft (N001-014-BK)
- TRIPP LITE Network Cable, Cat5,100 ft., Gray (N002100GY)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Punch Down, Red (N238-001-RD)
- Leviton Voice & Data Patch Cords