Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD CAT 5E RUBBER BOOT 10 FT YL
Mfr # 5G460-10Y
Zoro # G4085664
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 5e
- Shielded No
- Length - Patch Cord 10 ft
- Jacket Color Yellow
- Shielding Type UTP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5G460-10Y
- Zoro # G4085664
- UPC # 78477164631
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Length | 5.00 in |
Width | 7.00 in |
Height | 1.00 in |
Cable Length | 10 ft |
Details
Item - Data Cable | Patch Cord |
Category - Data Cable | 5e |
Shielded | No |
Jacket Color | Yellow |
Shielding Type | UTP |
Cable Type | Standard |
Features | Booted |
Application | Data Centers, Telecommunication Rooms and High Bandwidth Applications |
Connector Type on First End | RJ-45 - Male |
Product Color | Yellow |
Cable Characteristic | Patch Cable |
Conductor | Copper |
Product Type | Network Cable |
Product Name | GigaMax Cat. 5e Patch Cable |
Certifications & Standards | UL, TIA-568-B |
Connector on Second End Details | 1 x RJ-45 - Male |
Connector on First End Details | 1 x RJ-45 - Male |
Product Line | GigaMax |
Connector Type on Second End | RJ-45 - Male |
Description
GigaMax 5E Standard Patch Cord, Cat 5E, 10 Feet Length, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC UPS System, 3000VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- DAYTON SelectorSw/COntact Block, 1NO, 30mm (30G319)
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 2 Outlets (UT2012UL)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- ADD-ON This Is A 1M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber (ADD-ST-SC-1M9SMF)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, Toolless, White (N238-001-WH-TF)
- ADD-ON This Is A 20M Lc (Male) To Lc (Male) Yellow Duplex Riser-Rated Fiber (ADD-LC-LC-20M9SMF)
- TRIPP LITE Cat5e Cable, Molded, Shielded, M/M, Gray, 7ft (N105-007-GY)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 1 ft. (2291)
- Leviton Voice & Data Patch Cords