Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD C6A FTP 7' GY
Mfr # 6AS10-7S
Zoro # G4049937
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Patch Cord 7 ft
- Jacket Color Gray
- Length 10.00 in
- Width 12.00 in
- Height 9.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6AS10-7S
- Zoro # G4049937
- UPC # 78477390009
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7 ft |
Length | 10.00 in |
Width | 12.00 in |
Height | 9.0000 in |
Details
Jacket Color | Gray |
Application | Data Centers, Telecommunication Room, Healthcare, Manufacturing and Casino Applications |
Standard | cULus listed TIA 568-B.2-10 ISO 11801 Class Ea |
Type | CAT 6A SlimLine Patch Cord |
Description
TO BE CHANGED - ref: rel per pco 08-019 drwg: 0r-69600-00-00-00, rev. cat 6a shielded, slimline patch cord, gray, 7 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V08)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Blue, 25' Length (14UL1015STRBLU25)
- AFC CABLE SYSTEMS 14 AWG 2 Conductor Armored Cable 15A 250 ft. RD (1834R42-00)
- WIEGMANN Fiberglass Enclosure, 4.34 in H, 9 in W, 2.83 in D, NEAM 4X; 6P; 12, Screw On (HW-DCC593W)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- AXIOM MANUFACTURING Axiom Cat6A 23Awg 4-Pair Solid Conductor 650Mhz Bulk Cable Spool (C6ABCS-G1000-AX)
- DOOMSDAY 4-port Keystone Faceplate For Cat6 Cat5e Keystone Jacks Taa Gsa - (DO528054)
- MONOPRICE Ethernet Cable, Cat 6, Black, 10 ft. (3435)
- MONOPRICE Ethernet Cable, Cat 6, Black, 5 ft. (9805)
- MONOPRICE Flexboot Cat6 24AWG Cable, 20 ft.Blue (11278)
- Leviton Voice & Data Patch Cords