Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD C6A FTP 7' GN
Mfr # 6AS10-7G
Zoro # G4043375
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Patch Cord 7 ft
- Jacket Color Green
- Width 12.00 in
- Length 10.00 in
- Height 9.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6AS10-7G
- Zoro # G4043375
- UPC # 78477403716
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 7 ft |
Width | 12.00 in |
Length | 10.00 in |
Height | 9.0000 in |
Details
Jacket Color | Green |
Application | Data Center, Telecommunication Rooms, Healthcare, Manufacturing and Casino Applications |
Type | CAT 6A SlimLine Patch Cord |
Standard | cULus listed TIA 568-B.2-10 ISO 11801 Class Ea |
Description
Cat 6A Slimline Patch Cord, 7 Feet, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7054C)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-1C17E9-201)
- RACO Strap, Rgd/Imc, 1-Hole, 3/4", Steel (1333)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- BLACK BOX Spacegain Cat6 Reduced-Length Patch Cabl (EVNSL642-06IN)
- ADD-ON 2Ft Rj-45 (Male) To Rj-45 (Male) Gray Cat6 Utp Pvc Copper Patch Cable (ADD-2FCAT6-GY)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 20 ft. (4984)
- TRIPP LITE Display Extender Receiver, VGA, Cat5e/6 (B132-100-1)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 3 ft. (9796)
- Leviton Voice & Data Patch Cords