Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD C6A FTP 10' YL
Mfr # 6AS10-10Y
Zoro # G4044075
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conductor Size 26
- Length 10.00 in
- Category Type CAT 6a
- Connector Type Plug
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6AS10-10Y
- Zoro # G4044075
- UPC # 78477403624
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Conductor Size | 26 |
Length | 10.00 in |
Width | 12 in |
Wire Size | 26 AWG |
Outside Diameter | 0.24 in |
Height | 9.0000 in |
Cable Length | 10 ft |
Description
Cat 6A Slimline Patch Cord, 10 Feet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Device, Duplex Receptacle, 15A 277V AC, 2-Pole 3-Wre Grounding, L7-15R, Screw Terminal, Brwn (4750DR)
- BALDOR-RELIANCE Drip Cover Kit Assy - 35Fr (FCD35)
- KILLARK EY Sealing Fitting, 25 Fill, Duraloy, 1/2 (EY-50MWW)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272N)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- ALLEN TEL Cat 5e Crossover Cable, 5 ft (AT1505-REC)
- ALLEN TEL Cat 5e Patch Cable, 7 ft, Grey (AT1507EV-GY)
- BLACK BOX Cat6 Shld Patch Cable 1 Feet 26 Awgm (EVNSL0272BK-0001)
- IDEAL Cat6 Feedthru Rj45 Modplg 25PK, PK25 (85-375)
- TRIPP LITE Cat6 Cable, Molded, Shielded, M/M, Gray, 50ft (N125-050-GY)
- Leviton Voice & Data Patch Cords