Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD C6A FTP 10' BL
Mfr # 6AS10-10L
Zoro # G4066588
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length - Patch Cord 10 ft
- Jacket Color Blue
- Cable Type Category 6a
- Shielding Yes
- Length 10.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6AS10-10L
- Zoro # G4066588
- UPC # 78477403532
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Length - Patch Cord | 10 ft |
Length | 10.00 in |
Width | 12.00 in |
Height | 9.0000 in |
Cable Length | 10 ft |
Details
Jacket Color | Blue |
Cable Type | Category 6a |
Shielding | Yes |
Features | EMI/RF Protection, Stranded, EMI Protection, Strain Relief, Crosstalk Protection, Booted |
Boot Type | Snagless |
Application | Data Centers, Telecommunication Room, Healthcare, Manufacturing and Casino Applications |
Product Name | Atlas-X1 Cat. 6a Patch Network Cable |
Product Color | Blue |
Product Line | eXtreme |
Connector Type on First End | RJ-45 Network - Male |
Connector Type on Second End | RJ-45 Network - Male |
Cable Characteristic | Patch Cable |
Product Type | Network Cable |
Connector on First End Details | 1 x RJ-45 Network - Male |
Device Supported | Network Device |
Connector on Second End Details | 1 x RJ-45 Network - Male |
American Wire Gauge | 26 AWG |
Data Transfer Rate | 10 Gbit/s |
Description
Cat 6A Slimline Patch Cord, 10 Feet, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Tan/Red Wire Conn 100/Box (T/R+)
- KILLARK Conduit Outlet Body, T, 1/2 In. (OT-1)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 12' Long (SF4-12-BLACK)
- MARS AIR SYSTEMS Mars Floor Mounted Magnetic Reed Switch - 24V Requires Control Panel (99-124)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- ALLEN TEL Full Modular 6-Conductor Phone Line Cord, 50 Feet (AT650-35125)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S07-BL-UP)
- MONOPRICE Cat6 Utp Cable, 1 ft.Blue (11272)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 1 ft. (3412)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-015-BL-DN)
- Leviton Voice & Data Patch Cords