Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD C6 UTP 3' BL
Mfr # 62460-3L
Zoro # G4045353
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.00 in
- Boot Type Standard, Snagless
- Cable Type Category 6
- Width 11 in
- Features PoE, Strain Relief, Dust Protection, Cisco UPOE, Cisco UPOE+, Booted, Stranded, Fire Retardant, PoH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 62460-3L
- Zoro # G4045353
- UPC # 78477133781
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 7.00 in |
Width | 11 in |
Height | 1.00 in |
Cable Length | 3 ft |
Description
eXtreme 6+ Standard Patch Cord, CAT 6, 3-Foot Length, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 30A, Fast-Acting, 150V AC, Cylindrical (FWA-30A10F)
- LEVITON Receptacle 3Wire 30A (05054-P00)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR630DIN-DC22)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV10-6Q)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- AXIOM MANUFACTURING Axiom 6-Inch Cat6 550Mhz Patch Cable Non-Booted (Red) (C6NB-R6IN-AX)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (9799)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 75 ft. (5007)
- MONOPRICE Cat6 Outdoor Rated Ethernet Patch Cable - Molded RJ45 Connectors_ Stra (36210)
- ENET Enet 3M Lc/Lc Duplex Multimode 50/125 10Gb Om3 Or Better Aqua Fiber (LC2-10G-3M-ENC)
- Leviton Voice & Data Patch Cords