Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD 1G HIGH-FLEX HD6 15 FT RD
Mfr # 6H460-15R
Zoro # G4070456
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Red
- Width 12 in
- Connector Type 8P Modular Non-Keyed Plug
- Conductor Size 28
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 6H460-15R
- Zoro # G4070456
- UPC # 78477703298
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Width | 12 in |
Conductor Size | 28 |
Length | 10.00 in |
Height | 9.0000 in |
Cord Length | 15 ft |
Details
Jacket Color | Red |
Connector Type | 8P Modular Non-Keyed Plug |
Color | Red |
Category Type | Cat 6 |
Application | For 1 gigabit applications and for all frequencies from 1 to 250 MHz |
Standard | RoHS Compliant |
Series | 6H460 HD6 |
Type | UTP High-Flex |
Conductor Type | Stranded |
Description
High Flex HD6 1G Patch Cord, Color Red, 15 Ft Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 21 in. Mesh (02201021)
- ECLIPSE Test Set, LED, Butt, w/Hanger (400-042)
- OMRON SOCKET -MK2P RELAY (PF083A)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 14" Inch Long Heavy Duty - Natural Nylon - 120 Lbs Tensile Strength - 100 pc Pack (CT271)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- MONOPRICE Ethernet Cable, Cat 6, Orange, 5 ft. (3430)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 100 ft. (9794)
- COMPREHENSIVE Comprehensive Cat6 550 Mhz Snagless Patch Cable 100ft Red (CAT6-100RED)
- SWE-TECH 3C Bulk Shielded Cat6a Yellow Ethernet Cable, 10 Gigabit, Solid, 500 Mhz, 23 AWG, Spool, 1000 foot (FWT13X6-581NH)
- ENET Enet Cat5E Orange 2 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C5E-OR-2-ENC)
- Leviton Voice & Data Patch Cords