Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD 1G HF HD6 6" WH
Mfr # 6H460-6IW
Zoro # G4043953
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Category 6
- Category Type Cat 6
- Features Strain Relief, Booted, Halogen Free, Stranded, PoE+, Flexible, PoE
- Length 12.7500 in
- Boot Type Snagless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6H460-6IW
- Zoro # G4043953
- UPC # 78477669013
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 12.7500 in |
Conductor Size | 28 |
Height | 9.0000 in |
Cable Length | 6" |
Cord Length | 6 in |
Description
High Flex HD6 1G Patch Cord. 6 In Long - White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (A8R86NK)
- VELCRO BRAND 1-3/4" W x 24" L Hook-and-Loop Black Reclosable Fastener Strap, 15 pk. (175617)
- EATON Pushbutton Enclosure, 6.02 in W, Polymer (M22-I2-PG)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, Yellow (ZB5RTA5)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 3 ft. (9790)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 1 ft. (9545)
- MONOPRICE Ethernet Cable, Cat 6, Blue, 0.5 ft. (9789)
- BLACK BOX Cat6A Shld Bulk Cable F/Utp 1000 Plenum (C6ABC51S-GN-1000)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 25 ft. (2154)
- Leviton Voice & Data Patch Cords