Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD PCORD 10G 20' GN
Mfr # 6210G-20G
Zoro # G4076598
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.00 in
- Width 7.00 in
- Features Booted
- Application Data Centers and Telecommunication Room
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6210G-20G
- Zoro # G4076598
- UPC # 78477262610
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Length | 5.00 in |
Width | 7.00 in |
Height | 1.00 in |
Cable Length | 20 ft |
Details
Features | Booted |
Application | Data Centers and Telecommunication Room |
Connector Type on First End | RJ-45 - Male |
Certifications & Standards | UL |
Product Name | eXtreme 10G Patch Cable |
Product Line | eXtreme |
Connector on Second End Details | 1 x RJ-45 - Male |
Conductor | Copper |
Product Color | Green |
Product Type | Network Cable |
Connector on First End Details | 1 x RJ-45 - Male |
Connector Type on Second End | RJ-45 - Male |
Cable Characteristic | Patch Cable |
Description
eXtreme 10G Standard Patch Cord, CAT 6A, 20-foot length, green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 70A, 600V AC, Non-Indicating (JKS-70)
- REIKU Elbow 90 deg., 1.420 in., Black, Nylon (VPBRB-36N07)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x55mm, Abs (Q12126ABD)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 3PST, 100 A, NEMA 1 (DTNF323)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- C2G C2G 25Ft Cat6 Non-Booted Unshielded (Utp) Network Patch Cable - White (04246)
- ADD-ON This Is A 2M Sc (Male) To St (Male) Yellow Duplex Riser-Rated Fiber (ADD-ST-SC-2M9SMF)
- TRIPLETT Cable Assembly, Black, 3 ft, PK4 (301-RG59-301/36-4)
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 10 ft. (3443)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Red, 15ft (N201-015-RD)
- Leviton Voice & Data Patch Cords