Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD JACK AX1 C8 SHLD GY
Mfr # 81SJK-RG8
Zoro # G4068654
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category - Data Cable 8
- Shielded Yes
- Jacket Color Gray
- Length 4.00 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 81SJK-RG8
- Zoro # G4068654
- UPC # 78477787854
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 5.5000 in |
Details
Category - Data Cable | 8 |
Shielded | Yes |
Jacket Color | Gray |
Application | Used to support next generation BASE-T data center networks |
Type | Cat 8 |
Description
Atlas-X1 Cat 8 Shielded QuickPort Connector, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 AWG - 3/8" Nylon Ring Terminal - 25-Pack (210226)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30537)
- INTERMATIC Timer, Spring Wound, 60 Min, SPDT, Silver (FF360M)
- SIEMENS IEC Miniature Circuit Breaker, 5SJ4 Series 4A, 1 Pole, 277V AC, C Curve (5SJ41047HG42)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- MONOPRICE Cat5E 24AWG Utp Patch Cable, 2 ft.Blue (11303)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Red, 5ft (N201-005-RD)
- MONOPRICE Ethernet Cable, Cat 6, Black, 75 ft. (9788)
- C2G 75Ft Blue Snagless Cat6 Cable Taa (10321)
- TRIPP LITE Cat6 Cable, Snagless, Molded, M/M, Blue, 12ft (N201-012-BL)
- Leviton Voice & Data Patch Cords