Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD EXTREME SLIM 6 CAT 6 CORD 3 FT BLUE
Mfr # 6D460-3L
Zoro # G3983954
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features PoE, Strain Relief, Booted, PoE+, Stranded
- Boot Type Snagless
- Cable Type Category 6
- Width 11 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6D460-3L
- Zoro # G3983954
- UPC # 78477344866
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Width | 11 in |
Length | 7 in |
Height | 1 in |
Cable Length | 3 ft |
Details
Features | PoE, Strain Relief, Booted, PoE+, Stranded |
Boot Type | Snagless |
Cable Type | Category 6 |
Application | For use with panels and switches |
Device Supported | Network Device, Switch |
Connector Type on Second End | RJ-45 Network - Male |
Product Line | eXtreme |
Product Name | eXtreme Cat 6 SlimLine Boot Patch Cord, 3 ft, Blue |
Product Type | Network Cable |
Connector on First End Details | 1 x RJ-45 Network - Male |
Connector on Second End Details | 1 x RJ-45 Network - Male |
Connector Plating | Gold |
Cable Characteristic | Patch Cable |
American Wire Gauge | 24 AWG |
Connector Type on First End | RJ-45 Network - Male |
Product Color | Blue |
Standard | ANSI/TIA-568-C.2 TIA-1096-A cULus Listed ISO/IEC 11801 |
Type | SlimLine Patch Cord |
Description
eXtreme 6+ SlimLine Patch Cord, CAT 6, 3-Foot Length, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Min Pwr Dist Block, 115A, 2P, 10-2AWG, 600V (9080LBA261104)
- ELECTRIDUCT 2:1 Heat Shrink Boxed KITS (HS2-KIT-RBW-4)
- KABLE KONTROL ATLAS 1 Channel Heavy Duty Rubber Cable Protector - 1.125€ H x 1.25" W Channel - Black Base / Yellow Lid (CP9896)
- MACROMATIC Current Monitor Relay (COKP10A62-G)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- TRIPP LITE Right-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle (N204-020-BL-RA)
- TRIPP LITE Patch Cable, Category 6, 24 Wire Gauge, 50'L, Blue (TRPN201050BL)
- TRIPP LITE Molded Patch Cable, Cat6, 7 ft., Black (N201-007-BK)
- TRIPP LITE Patch Cable, CAT5e, 25ft, Blue (TRPN002025BL)
- WBOX 50FT CAT6 PATCH CABLE BLUE (0E-C6BL50)
- Leviton Voice & Data Patch Cords