Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD EXTREME SLIM 6 CAT 6 CORD 20FT WHT
Mfr # 6D460-20W
Zoro # G4044888
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 7.00 ft
- Width 11 in
- Wire Size 24 AWG
- Conductor Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 6D460-20W
- Zoro # G4044888
- UPC # 78477345450
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 7.00 ft |
Width | 11 in |
Wire Size | 24 AWG |
Height | 1.5 in |
Details
Color | White |
Conductor Material | Copper |
Application | Data Centers and Telecommunication Room Applications |
Standard | ANSI\TIA-568-C.2;TIA-1096-A;cULus Listed;ISO\IEC 11801IEEE 802.3at and IEEE 802.3af |
Type | CAT 6 SlimLine Patch Cord |
Plug Type | 8 Position Modular Non-Keyed |
Description
eXtreme 6+ SlimLine Patch Cord, CAT 6, 20-Foot Length, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ivory 2 gang Thermoset Plastic Toggle Wall Plate (86009-000)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 480W, 20A, DIN Rail (SDN2024100C)
- MUTUAL INDUSTRIES 7" Locking Ties Neon Blue(3Pk) (M14970-125-7)
- NVENT HOFFMAN Panels for Type 3r, 4, 4x, 12 and 13 Enc (A60BFP42G)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- ALLEN TEL Cat 5e Patch Cable, 10 ft, Orange (AT1510EV-OR)
- C2G C2G 50Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - White (27166)
- TRIPP LITE Cat6a Coupler, RJ45 F/F, Modular, Snap-in (N235-001-6A)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 50 ft. (9802)
- MONOPRICE Cat6 Utp Stranded, cm, 1000 ft., Black (2268)
- Leviton Voice & Data Patch Cords