Leviton

DATACOM PATCH CORD EXTREME SLIM 6 CAT 6 CORD 20FT GRAY


product price: $22.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Wire Size 24 AWG
  • Conductor Material Copper
  • Width 11 in
  • Length 7.00 ft
  • Color Gray
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Wire Size 24 AWG
Width 11 in
Length 7.00 ft
Height 1.5 in

Details

Conductor Material Copper
Color Gray
Application Data Center and Telecommunication Rooms Applications
Type CAT 6 SlimLine Patch Cord
Standard ANSI\TIA-568-C.2;TIA-1096-A;cULus Listed;ISO\IEC 11801IEEE 802.3at and IEEE 802.3af
Plug Type 8 Position Modular Non-Keyed

Description

eXtreme 6+ SlimLine Patch Cord, CAT 6, 20-Foot Length, Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.