Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD EXTREME 6 CAT 6 CORD 20 FT GRAY
Mfr # 62460-20S
Zoro # G4083652
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Boot Type Molded
- Features Booted
- Length 10.00 in
- Width 12 in
- Wire Size 24 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 62460-20S
- Zoro # G4083652
- UPC # 78477133910
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 10.00 in |
Width | 12 in |
Wire Size | 24 AWG |
Height | 1.00 in |
Cable Length | 20 ft |
Details
Boot Type | Molded |
Features | Booted |
Application | Data Center and Telecommunication Rooms Applications |
Connector on Second End Details | 1 x RJ-45 - Male |
Connector Type on Second End | RJ-45 - Male |
Product Color | Gray |
Conductor | Copper |
Connector Type on First End | RJ-45 - Male |
Product Line | eXtreme |
Cable Characteristic | Patch Cable |
Certifications & Standards | UL |
Connector on First End Details | 1 x RJ-45 - Male |
Product Type | Network Cable |
Product Name | eXtreme 6+ Patch Cable |
Plug Type | 8 Position Modular |
Standard | ANSI\TIA-568-C.2;ISO\IEC 11801-B;TIA-1096-A;cULus Listed |
Type | Standard CAT 6 Patch Cord |
Description
eXtreme 6+ Standard Patch Cord, CAT 6, 20-Foot Length, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30315)
- INTERSTATE PNEUMATICS Pressure Switch - 3/8 FPT Single Port - Internal Adjustable Switch - 175 PSI (LF17-1H)
- VAST Spring Nut Top, 1/2"-13"X1/2"EG, PK100 (V225 1/2-100)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- AXIOM MANUFACTURING Axiom 12Ft Cat6 550Mhz Patch Cable Non-Booted (Black) - Taa Compliant (AXG99004)
- ENET Enet Cat6 Black 1 Foot Patch Cable w/ Snagless Molded Boot (Utp) (C6-BK-1-ENC)
- MONOPRICE Wall Plate, Cable, Recessed, 1G, Wht (3997)
- MONOPRICE Ethernet Cable, Cat 6, White, 14 ft. (9825)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Black, 12ft (N002-012-BK)
- Leviton Voice & Data Patch Cords