Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD EXTREME 6 CAT 6 CORD 15 FT GREEN
Mfr # 62460-15G
Zoro # G3976796
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material Plastic
- Wire Size 24 AWG
- Connector Type 8P Modular Plug
- Features Booted
- Conductor Size 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 62460-15G
- Zoro # G3976796
- UPC # 78477133965
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Wire Size | 24 AWG |
Conductor Size | 24 |
Length | 7.00 in |
Width | 11 in |
Height | 1.00 in |
Cable Length | 15 ft |
Description
eXtreme 6+ Standard Patch Cord, CAT 6, 15-Foot Length, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Load Center, PN, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (PN2040B1200C)
- GOODMAN Time Delay Relay SPDT (B1370738)
- NVENT HOFFMAN Protek Single-Door Fan Packages, 48.54x2 (PTRS482424G3)
- WIREMOLD Five Gang Box Fitting, Ivory, Steel (V5748-5)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Black (AT1550EV-BK)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (29475)
- TRIPP LITE Cat5e Cable, Molded, Shielded, Gray, 10ft (N105-010-GY)
- AXIOM MANUFACTURING Axiom 10Ft Cat6 Bendnflex Ultra-Thin Snagless Patch Cable 550Mhz (C6BFSB-B10-AX)
- MONOPRICE Wall Plate, Cable, Recessed, 1G, Wht (3997)
- Leviton Voice & Data Patch Cords