Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD EXTR TOOL SRJ MASTER
Mfr # SRJMT-X
Zoro # G4071454
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.00 in
- Width 6 in
- Color Green
- Application Commercial Applications
- Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # SRJMT-X
- Zoro # G4071454
- UPC # 78477555248
- Country of Origin United States
- Category Voice & Data Patch Cords
Dimensions
Length | 4.00 in |
Width | 6 in |
Height | 0.25 in |
Details
Color | Green |
Application | Commercial Applications |
Type | Master |
Description
Leviton Master Extraction Tool, Secure RJ, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP IND MARINE ROCKER SWITCH 12 Volt; 15 Amp; Toggle; Lighted Tip; Brass/ Bakelite; Without Safety Cover (S-7054C)
- EATON Non-Illum Push Button Operator, 30mm, Blue (10250T118)
- EATON Thermal Unit, 1.68 to 1.83A (MSH2-1A)
- STENS Air Filter For Generac 1019-3 7500 1786-0 5500 Exl Generator (100-572)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- TRIPP LITE Cat6A 10G Snagless Molded Slim Utp Ethernet Cable (Rj45 M/M), Blue, (N261-S15-BL)
- PAIGE Paige: Network Cable Cat6 white UL CMR (DYN-NETC6)
- MONOPRICE Ethernet Cable, Cat 5e, Yellow, 75 ft. (5007)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ UTP_ Pure Bare Cop (33268)
- MONOPRICE Ethernet Cable, Cat 6, Red, 10 ft. (9834)
- Leviton Voice & Data Patch Cords