Shop All Voice & Data Patch Cords
Leviton
DATACOM PATCH CORD CAT 6+ STAND CORD 5FT GRY
Mfr # 62460-5S
Zoro # G4061487
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.00 in
- Cable Type Category 6
- Width 11 in
- Features Booted
- Height 1.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 62460-5S
- Zoro # G4061487
- UPC # 78477133873
- Country of Origin China
- Category Voice & Data Patch Cords
Dimensions
Length | 7.00 in |
Width | 11 in |
Height | 1.00 in |
Cable Length | 5 ft |
Details
Cable Type | Category 6 |
Features | Booted |
Application | For used in high bandwidth applications like gigabit Ethernet |
Certifications & Standards | TIA/EIA-568-B.2-1, UL 94V-0, ISO 9001 |
Connector on First End Details | 1 x RJ-45 Network - Male |
Cable Characteristic | Patch Cable |
Connector on Second End Details | 1 x RJ-45 Network - Male |
Product Color | Gray |
Product Line | eXtreme |
Conductor | Copper |
Connector Type on First End | RJ-45 Network - Male |
Connector Type on Second End | RJ-45 Network - Male |
Product Type | Network Cable |
Product Name | eXtreme Cat.6 Standard Patch Cable |
Type | Standard CAT 6 Patch Cord |
Description
eXtreme 6+ Standard Patch Cord, CAT 6, 5-Foot Length, Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Lamp Module and Contact Block, 22mm, 1NO (30G151)
- SCHNEIDER ELECTRIC TeSys Deca thermal overload relays, 37...50A, class 20 (LR3D3557)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- FLEX-STRUT Corner Connection, 12-Hole, 3-Way (FS-5525 E/G)
- LEVITON Blue 3 Ft. Network Patch Cable (309-6D460-03L)
- LEVITON DATACOM PATCH CORD PCORD CAT 6 HIGH-FLEX CM/LSZH 3 FT BU (6H460-3L)
- MONOPRICE Ethernet Cable, Cat 6, Black, 100 ft. (2329)
- TRIPLETT Voice and Data Patch Cable, 6A, 10 GBps (CAT6A-75BK)
- TRIPP LITE Molded Patch Cable, Cat5E, 25 ft., Blue (N002-025-BL)
- C2G C2G 8Ft Cat6 Snagless Unshielded (Utp) Network Patch Cable - Yellow (04010)
- ALLEN TEL Cat 5e Patch Cable, 25 ft, Black (AT1525EV-BK)
- Leviton Voice & Data Patch Cords