Shop All Enclosure Covers & Accessories
Leviton
DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES TOOL JACK REMOVAL E2X
Mfr # E2XHD-JRT
Zoro # G4465834
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.88 in
- Width 6 in
- Length 4.00 in
- Type Remover Tool
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # E2XHD-JRT
- Zoro # G4465834
- UPC # 78477615010
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.88 in |
Width | 6 in |
Length | 4.00 in |
Details
Type | Remover Tool |
Material | Steel |
Color | Black |
Application | Enterprise and Data Center Applications |
Description
Jack Removal Tool- Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK25 (164166-025)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire Kit, Stranded Hook Up Wire, 25 ft Length Each, 0.0508" Diameter, 60 Volts (16STRGPTKIT)
- CAROL Comm Cable, Unshielded, 18/2, 500 Ft. (E1502S.25.03)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 240 V AC, 115 A, Reversing: No (LC1D115U7)
- WIREMOLD Elbow Inside Nm Wht (NMW7)
- QUAZITE Underground Enclosure Cover, Blank Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- HAMMOND Mild steel qtr turn latch (2QTR)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 1 NEMA (7515)
- PLUMB PAK FLOOR/CEILING PLATE 3/4"" (PP811-34)
- HAMMOND N4 Neo. Gasket Kit 10 ft. Rolls (1481DJN410)
- Leviton Enclosure Covers & Accessories