Shop All Enclosure Covers & Accessories
Leviton
DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER
Mfr # 47605-MDC
Zoro # G4463707
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 5 in
- Height 11.2500 in
- Length 17.2500 in
- Type ENCLOSURE
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47605-MDC
- Zoro # G4463707
- UPC # 78477254745
- Country of Origin Mexico
- Category Enclosure Covers & Accessories
Dimensions
Depth | 5 in |
Height | 11.2500 in |
Length | 17.2500 in |
Dimensions | 15-3/8 in H x 5 in D |
Details
Type | ENCLOSURE |
Material | Steel |
Color | White |
Mounting Type | Flush |
Series | SMC |
Application | Commercial and Residential Applications |
Cable Entry | Knock Out |
Suitable For Use With | Multi-Dwelling Unit and Compact Structured Media Enclosure |
Description
Multi Dwelling Unit Cover only, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPHENOL ER 6C 616S SKT PLUG (MS3106E14S6S)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, 3PDT, 12V DC, 11 Pins, 3 Poles (389FXCXC1-12D)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 350A, Fast-Acting, 500V AC, Bolt-On (FWH-350A)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, DPDT, 120V AC, 8 Pins, 2 Poles (389FXBXC1-120A)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- QUAZITE Underground Enclosure Cover, Electric Cover, 26 x 37-5/8 Enclosure, 22500 lbs., Polymer Concrete (PG2436HH0017)
- RITTAL Cable Entry Section, 880208 (8802.08)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (693-SC)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- ADAMAX Outdoor Electrical Splice Box, Round, 10 in, PVC, Gray (910)
- Leviton Enclosure Covers & Accessories