Shop All Electrical Enclosures
Leviton
Datacom Cross Connect System And Accessories Smc 21" Cvr Pr Hng Vent
Mfr # 47605-21S
Zoro # G4466683
product price: $94.25
/ea
Free Shipping & Returns
$94.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 22.40 in
- Depth 0.30 in
- Material of Enclosure Steel
- Enclosure Cover Type Hinged
- Knockouts Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 47605-21S
- Zoro # G4466683
- UPC # 78477543672
- Country of Origin Mexico
- Category Electrical Enclosures
Dimensions
Height | 22.40 in |
Depth | 0.30 in |
Width | 15.6 in |
Length | 23.44 in |
Dimensions | 22.35 in H x 15.6 in W x 0.25 in D |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Material of Enclosure | Steel |
Enclosure Cover Type | Hinged |
Knockouts | Yes |
Color | White |
Finish | Powder Coateded |
Mounting | Surface |
Type | Flush Mount Cover |
Compatibility | Leviton 21" Structured Media Center Enclosure |
Suitable For Use With | Voice, Data, Video, Audio, Security and IT/AV Control Module |
Application | Residential, Commercial |
Description
21-Inch Vented, Structured Media Premium Hinged Door, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Knockout Seal, 2", PK10 (KO706)
- LITTELFUSE Open Fuse Block, H; K5 UL Class, 3 Poles, 30A Amp Range, 250V AC/DC Volt Rating (LFH250303P)
- DORMEYER Solenoid, Laminated, 1/8 - 1 in, Continuous (2536-M-1)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (4FRL1)
- LEVITON 16 ga Steel Enclosure, 8-1/2 in H, 2.09 in D (5WMNT-1C)
- LEVITON Steel Enclosure, 16-1/4 in H, 3.68 in D (47605-140)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12243008)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Hinged (N1C081006)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 1, Screw On (ASE8X8X6)
- WIEGMANN 304 Stainless Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412121206SSC)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J80604CHTLWWW)
- Leviton Electrical Enclosures