Shop All Enclosure Covers & Accessories
Leviton
DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES PINS PUSH-LOCK 20PK
Mfr # 47615-NYL
Zoro # G4466665
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.00 in
- Width 6 in
- Length 4.00 in
- Type Push-Lock Pin
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 47615-NYL
- Zoro # G4466665
- UPC # 78477060377
- Country of Origin Unknown
- Category Enclosure Covers & Accessories
Dimensions
Height | 1.00 in |
Width | 6 in |
Length | 4.00 in |
Details
Type | Push-Lock Pin |
Color | Black |
Mounting Type | Push-Lock |
Application | Commercial |
Product Name | Expansion Anchor |
Product Type | Expansion Anchor |
Description
Push-Lock Pins for Structured Media Centers, Bag Of 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Copper Post Connector, Conductor, PK6 (CP-4-EC)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- WASSERSTEIN Solar Panel, 3.5 W, Cable Connector (NestOut2PremSolarWhtUSA)
- HAMMOND Double Bit key 3mm pin (PMKEY)
- SCHNEIDER ELECTRIC Spacial SF external fixing side panels - 2000x600 mm (NSY2SP206)
- WIEGMANN SINGLE DRAIN VENT (HW-DV)
- SAGINAW CONTROL & ENGINEERING Assembly, Light Switch (SCE-LSA)
- HAMMOND DIN Rail Mounting Kit, 12 in., Plated Steel (2DMK12)
- SAGINAW CONTROL & ENGINEERING LP Style Quick Release Clamp Assy Stainless (SCE-LPQR)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- Leviton Enclosure Covers & Accessories