Shop All Enclosure Covers & Accessories
Leviton
DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES E2XHD MTP KEY UP/DWN
Mfr # E2XHD-4MP
Zoro # G4462167
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.25 in
- Width 7 in
- Length 5 in
- Type Pass-Through Cassette
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # E2XHD-4MP
- Zoro # G4462167
- UPC # 78477592670
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 6.25 in |
Width | 7 in |
Length | 5 in |
Details
Item | Enclosure Cover |
Type | Pass-Through Cassette |
Application | Commercial |
Description
2XHD MTP-MTP Pass Through Cassette Kit, Four Key-up/ Key-down
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO While In Use Weatherproof Cover, 1-Gang, 1 Gang, In-Use (MM720C)
- SCHNEIDER ELECTRIC Pendant Station, Up/Down Legend, Depth: 2.94 in (9001BW102Y)
- ZORO SELECT Cable Clip, C-Type, PK25 (6EEF5)
- HUBBELL 20A Duplex Receptacle 250VAC 6-20R IV (HBL5462I)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP101-12)
- WIEGMANN BACK PANEL (PREMIER/JIC NM) 8X8 CS-WHT (HW-MP808CS)
- PRIME-LINE FERRULE/STOPS 5/32"" CD2 (GD12152)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- Leviton Enclosure Covers & Accessories