Shop All Enclosure Covers & Accessories
Leviton
DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES E2XHD CASS BRKT NO JK
Mfr # E2XHD-BRK
Zoro # G4464434
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.88 in
- Width 7 in
- Length 5.00 in
- Type 6-Port Empty
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # E2XHD-BRK
- Zoro # G4464434
- UPC # 78477592687
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Height | 0.88 in |
Width | 7 in |
Length | 5.00 in |
Details
Type | 6-Port Empty |
Color | Black |
Mounting Type | Panel |
Series | e2XHD |
Application | Commercial |
Connector Material | Copper |
Description
E2xhd Cassette. Bracket Only No Jacks. One Per Polybag. Ten Per Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Cat6 Feedthru Rj45 Modplg 25PK, PK25 (85-375)
- CANTEX Coupling, 2-1/2 In Conduit, PVC, 9-1/4 In L (5144037)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 16A (70-784D14-1)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-30)
- LEVITON 0.25 in H x 6 in W x 0.275 in D (SRJET-B)
- LEVITON DATACOM CROSS CONNECT SYSTEM AND ACCESSORIES SMC MDU COVER (47605-MDC)
- WIEGMANN BACK PANEL(N1/3R/4/12) 21X13 304SS (NP2416SS)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- Leviton Enclosure Covers & Accessories