Shop All Electrical Box Covers
Leviton
D4200 & D3200 DOOR WITH LCD HOLE COLOR CHANGE KIT -GREY
Mfr # D32CK-HGG
Zoro # G4466376
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Length 6 in
- Width 9.62 in
- Height 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # D32CK-HGG
- Zoro # G4466376
- UPC # 78477338810
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 6 in |
Width | 9.62 in |
Height | 1/2 in |
Details
Item | Dimmer Accessory - Color Change Kit |
Shape | Rectangular |
Color | Gray |
Application | Commercial Applications |
Suitable For Use With | Dimensions® Multi-Zone Controller |
Type | Door with LCD |
Specifications | Gray Frame and Door |
Description
D4200 & D3200 Door with LCD Hole Color Change Kit -Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Connector 2P 3W 125VAC L5-20R BK/WT (HBL2313)
- POWERZONE Cord Ext Ac 14/3Spt-3X6Ft Bge (OR681506)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 2 Pole, 240/415/440V AC, D Curve (M9F23225)
- MARINCO Cs8165N Marinco 50A 3Ph 480V A.C. Plug (CS8165N)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, GFCI Receptacle (002-04998-0GY)
- LEVITON Leviton Mfg R56-78103-00T Light Almond Oversized 1 Gang Receptacle Wall Plate (R56-78103-00T)
- LEVITON Electrical Box Cover, 1 Gang, Duplex Receptacle (04976-0GY)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle (IUM1V-GY)
- BISSELL HOMECARE Electrical Box Cover, Octagon Box, Octagon (HO148799)
- Leviton Electrical Box Covers