Shop All Current Transformers
Leviton
CURRENT TRANSFORMER S7000 ROGO CT 131MV 5KA 24IN
Mfr # CRV50-LR4
Zoro # G4043366
product price: $314.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$314.99
Free 30-Day Returns
Key Features
- Overall Depth 10.00 in
- Width 12 in
- Height 1.00 in
- Length 10.00 in
- Application For commercial, institutional, industrial, government applications to support, load profiling,
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CRV50-LR4
- Zoro # G4043366
- UPC # 78477968321
- Country of Origin Italy
- Category Current Transformers
Dimensions
Overall Depth | 10.00 in |
Width | 12 in |
Height | 1.00 in |
Length | 10.00 in |
Details
Item - Transformer | Current Transformer |
Application | For commercial, institutional, industrial, government applications to support, load profiling, |
Description
Current Transformer, Rogowski Coil for Series 7000-7100 Meters only, 24 inch, 31MV/1000A, 60Hz (109.2MV/1000A, 50Hz) Current Range: 5-5000A.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 10.3 cu in, Switch Box, 1 Gang, Steel, Rectangular (420)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, White (BR20-W)
- ANCOR 16-14 AWG, #6 Nylon Flanged Spade Terminal, 25PK (210311)
- ABB Long-Barrel Splice, 1.81 in. L, Green (60512)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- ALLEN BRADLEY ALLEN BRADLEY 1497-C-BASX-3-N (1497-C-BASX-3-N)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- ZORO SELECT Solid Core Current Transformer, 0 to 200A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G462)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-200)
- Leviton Current Transformers