Shop All Current Transformers
Leviton
CURRENT TRANSFORMER S7000 ROGO CT 131MV 5KA 16IN
Mfr # CRV50-LR2
Zoro # G4047356
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$276.99
Free 30-Day Returns
Key Features
- Overall Depth 10.00 in
- Height 1.00 in
- Width 12.00 in
- Application For commercial, institutional, industrial, government applications to support, load profiling,
- Length 10.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CRV50-LR2
- Zoro # G4047356
- UPC # 78477968314
- Country of Origin Italy
- Category Current Transformers
Dimensions
Overall Depth | 10.00 in |
Height | 1.00 in |
Width | 12.00 in |
Length | 10.00 in |
CT Size (inches) | 16 |
Details
Item - Transformer | Current Transformer |
Application | For commercial, institutional, industrial, government applications to support, load profiling, |
CT Type | Rogowski Coil |
Amperage | 5A - 5000A |
Description
Current Transformer, Rogowski Coil for Series 7000-7100 Meters only, 16 inch, 31MV/1000A, 60Hz (109.2MV/1000A, 50Hz) Current Range: 5-5000A.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Brown (NIN-1103)
- DAYTON Control Transformer, 75 VA, 55°C, 120V AC, 208/240/480V AC (31EJ48)
- IDEC Safety 250V-Ac Other Switch (HS1L-DT44KMSR-G)
- DOLPHIN COMPONENTS Cable Clamp, 1 In, White, PK100 (DC-1N)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- ZORO SELECT Solid Core Current Transformer, 0 to 200A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G462)
- VERIS Split Core Current Transformer, 0 to 200A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-021)
- ELECTROMAGNETIC INDUSTRIES ELECTROMAGNETIC INDUSTRIES 189-005 5:5A 600V-AC CURRENT TRANSFORMER (189-005)
- EATON Sensor 600V-Ac Current Transformer (151D995G06)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- ZORO SELECT Solid Core Current Transformer, 0 to 75A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G459)
- Leviton Current Transformers