Shop All Current Transformers
Leviton
CURRENT TRANSFORMER S4000 WITH24"ROGO NEMA
Mfr # 4OUMR-R24
Zoro # G4059764
Free Shipping & Returns
$1,891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 4.32 in
- For Use With Sub-Meter
- Standards ANSI/C12.20 0.2, CE Certified, CSI Approved, cULus Listed, EN61010-1, UL 508
- Height 11.5000 in
- Length 12.6250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 4OUMR-R24
- Zoro # G4059764
- UPC # 78477702383
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 4.32 in |
Height | 11.5000 in |
Length | 12.6250 in |
Dimensions | 11.06 in H x 8.54 in W x 4.32 in D |
Details
Item - Transformer | Current Transformer |
For Use With | Sub-Meter |
Standards | ANSI/C12.20 0.2, CE Certified, CSI Approved, cULus Listed, EN61010-1, UL 508 |
Amperage Rating | 20 to 5000 A |
Display Type | LCD |
Voltage Rating | 90 to 600 VAC |
Material | Plastic |
Series | 4000 |
Number of Phases | 3 |
Enclosure | 4x Enclosure |
Communication | Isolated Pulse Output/Modbus RTU |
Application | Commercial |
Operating Temperature | -22 to 158 °F |
Description
VerifEye Series 4000 Industrial ModBus Meter Kit. Outdoor. 24 Inch Rogowski.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Nylon Tie Tensioning Tool with Auto Cutoff (86571)
- BURNDY Insulated Multitap Connector, 2.19 In. L (1PLD2/03)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (6451)
- EATON Pilot Light Lens, 30mm, Amber, Plastic (E34H9)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- ZORO SELECT Solid Core Current Transformer, 0 to 250A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G463)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- EATON Sensor 600V-Ac Current Transformer (151D995G06)
- Leviton Current Transformers