Shop All Current Transformers
Leviton
CURRENT TRANSFORMER S4000 WITH18" ROGO NEMA
Mfr # 4OUMR-R18
Zoro # G4065425
product price: $1,579.99
/ea
Free Shipping & Returns
$1,579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 12.20IEC 62053-22 Class 0.5SCSI Approved for California Solar InitiativeCE MarkedUL ListedcULus Listed
- Height 11.5000 in
- Amperage Rating 20 to 5000 A
- Enclosure 4x Enclosure
- Length 12.6250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4OUMR-R18
- Zoro # G4065425
- UPC # 78477702413
- Country of Origin United States
- Category Current Transformers
Dimensions
Height | 11.5000 in |
Length | 12.6250 in |
Dimensions | 11.06 in L x 8.54 in W x 4.32 in H |
Details
Item - Transformer | Current Transformer |
Standards | ANSI 12.20IEC 62053-22 Class 0.5SCSI Approved for California Solar InitiativeCE MarkedUL ListedcULus Listed |
Amperage Rating | 20 to 5000 A |
Enclosure | 4x Enclosure |
Application | Commercial |
Display Type | LCD |
Number of Phases | 3 |
Series | 4000 |
Communication | Modbus |
Voltage Rating | 347/600Y VAC |
Description
VerifEye Series 4000 Industrial ModBus Meter Kit. Outdoor. 18 Inch Rogowski.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPP12AAL)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/4 in, Straight (SHC1053)
- WIREMOLD Open Cover Plate, Gray, Aluminum (ALA-G)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Rectangular, Aluminum, Flip and Snap (5036-0)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- UPG 165VAC40VA L6 PlugIn Transformer No LED 2 Prong Fused Wht (UB1640W-L6)
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- DONGAN 1PH 50VA 400V-AC 80V-AC VOLTAGE TRANSFORMER (NSC-22A6-2139)
- MAMAC PARTS Transducer, Panel Mnt, 0-5/10Vdc (PR-275-R3-VDC)
- SUPCO Universal Transformer (T45)
- ZORO SELECT Solid Core Current Transformer, 0 to 400A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G465)
- Leviton Current Transformers