Shop All Current Transformers
Leviton
CURRENT TRANSFORMER S4000 WITH12" ROGO NEMA
Mfr # 4OUMR-R12
Zoro # G4041747
product price: $1,579.99
/ea
Free Shipping & Returns
$1,579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI 12.20IEC 62053-22 Class 0.5SCSI Approved for California Solar InitiativeCE MarkedUL ListedcULus Listed
- Height 11.5000 in
- Communication Modbus RTU
- Application Commercial
- Dimensions 11.06 in L x 8.54 in W x 4.32 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4OUMR-R12
- Zoro # G4041747
- UPC # 78477702376
- Country of Origin United States
- Category Current Transformers
Dimensions
Height | 11.5000 in |
Dimensions | 11.06 in L x 8.54 in W x 4.32 in H |
Length | 12.6250 in |
Details
Item - Transformer | Current Transformer |
Standards | ANSI 12.20IEC 62053-22 Class 0.5SCSI Approved for California Solar InitiativeCE MarkedUL ListedcULus Listed |
Communication | Modbus RTU |
Application | Commercial |
Display Type | LCD |
Voltage Rating | 347/600Y VAC |
Series | 4000 |
Number of Phases | 3 |
Enclosure | 4x Enclosure |
Amperage Rating | 20 to 5000 A |
Description
VerifEye Series 4000 Industrial ModBus Meter Kit. Outdoor. 12 Inch Rogowski.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Closed-End Crimp Connector, PK1000 (30-148)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 450A, Fast-Acting, 500V AC, Bolt-On (FWH-450A)
- PROSKIT UR Connector, AWG26, 20, PK25 (703-006)
- POLARIS Insulated Multitap Connector, 4.00 In. L (ISR-250B)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- NORATEL Safety Isolating 30Va 0-120V-Ac 0-18/0-27V-Ac Voltage Transformer (RTD160-29495)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-202)
- VERIS Split Core Current Transformer, 0 to 200A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-021)
- RHEEM 46-101496-01 120V-24V (46-101496-)
- SUPCO Universal Transformer (T45)
- ZORO SELECT Solid Core Current Transformer, 0 to 400A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G465)
- Leviton Power Distribution