Shop All Current Transformers
Leviton
CURRENT TRANSFORMER S4000 WITH 800A SPCT NE
Mfr # 4OUMR-8M
Zoro # G4059712
product price: $1,579.99
/ea
Free Shipping & Returns
$1,579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.5000 in
- Standards ANSI C12.20 0.2CE MarkedCSI ApprovedcULus ListedEN61010-1UL 508
- Length 12.6250 in
- Enclosure 4x Enclosure
- Application Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4OUMR-8M
- Zoro # G4059712
- UPC # 78477702321
- Country of Origin United States
- Category Current Transformers
Dimensions
Height | 11.5000 in |
Length | 12.6250 in |
Dimensions | 11.06 in H x 8.54 in W x 4.32 in D |
Details
Item - Transformer | Current Transformer |
Standards | ANSI C12.20 0.2CE MarkedCSI ApprovedcULus ListedEN61010-1UL 508 |
Enclosure | 4x Enclosure |
Application | Commercial |
Display Type | LCD |
Voltage Rating | 90 to 600 VAC |
Material | Plastic |
Amperage Rating | 800 A |
Series | 4000 |
Operating Temperature | -22 to 158 °F |
Number of Phases | 3 |
Communication | Isolated Pulse Output/Modbus RTU |
Description
VerifEye Series 4000 Industrial ModBus Meter Kit. Outdoor. 800A Split Core.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic, Flush Cover (PFBRFRA)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, White, 6" x 4" x 1' (6-Pack) (G6X4WH6)
- BANNER BANNER LM5-14 16299 LOGIC MODULE OTHER SENSOR (LM5-14 16299)
- LEGRAND Raceway, Series 300, 5 ft., Ivory (300)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT70-200)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT40-100)
- NORDYNE 622334 240V 30Va Transformer (622334)
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-10A (RIBXKTV5-10)
- Leviton Current Transformers