Shop All Current Transformers
Leviton
CURRENT TRANSFORMER S4000 WITH 600A SPCT
Mfr # 4KUMR-8M
Zoro # G4080947
Free Shipping & Returns
$1,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 800A
- Overall Depth 2.3 in
- For Use With Sub-Meter
- Height 11.5000 in
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 4KUMR-8M
- Zoro # G4080947
- UPC # 78477701867
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 2.3 in |
Height | 11.5000 in |
Length | 12.6250 in |
Dimensions | 3.6 in H x 4.2 in W x 2.3 in D |
Details
Item - Transformer | Split Core Current Transformer |
Primary Range | 0 to 800A |
For Use With | Sub-Meter |
Mounting | DIN Rail |
Application | Commercial, Load Profiling, Benchmarking, Usage Aggregation, Tenant Cost Allocation, Measuremen |
Material | Plastic |
Communication | ModBus/RTU, Pulse Output |
Meter Configuration | Single Meter |
Amperage | 800 A |
Enclosure | No Enclosure - DIN Rail Mount |
CTs Included | 3 Split Core CTs |
Number of Phases | 3 |
Display Type | LCD |
Amperage Rating | 800 |
Series | 4000 |
Operating Temperature | -22 to 158 |
Voltage Rating | 90 to 600 |
Description
VerifEye Series 4000 Industrial ModBus Meter Kit. Din Rail. 800A Split Core.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang (RF515BK)
- AC WORKS 1FT L15-20P 3-Phase 20A 250V 4-Prong Plug to 6-15/20R 250V 15/20A T-Blade (L1520620-012)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 60A, 600V AC, Non-Indicating (DFJ-60)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-200)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- OMRON Solid Core Current Transformer, 0 to 50A, 0 to 1A (E54-CT1)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- ZORO SELECT Solid Core Current Transformer, 0 to 75A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G459)
- FUNCTIONAL DEVICES Rogowski Flexible Coil in.Rope in. Current Transformer, 4000Amp, 70mV output (ROPE16-040A-07MV)
- Leviton Power Distribution