Shop All Current Transformers
Leviton
CURRENT TRANSFORMER S4000 WITH 400A SPCT NE
Mfr # 4OUMR-4M
Zoro # G4061347
product price: $1,432.99
/ea
Free Shipping & Returns
$1,432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 11.5000 in
- Standards ANSI C12.20 0.2CE MarkedCSI ApprovedcULus ListedEN61010-1UL 508
- Material Plastic
- Series 4000
- Operating Temperature -22 to 158 °F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4OUMR-4M
- Zoro # G4061347
- UPC # 78477702345
- Country of Origin United States
- Category Current Transformers
Dimensions
Height | 11.5000 in |
Dimensions | 11.06 in H x 8.54 in W x 4.32 in D |
Length | 12.6250 in |
Details
Item - Transformer | Current Transformer |
Standards | ANSI C12.20 0.2CE MarkedCSI ApprovedcULus ListedEN61010-1UL 508 |
Material | Plastic |
Series | 4000 |
Operating Temperature | -22 to 158 °F |
Application | Commercial |
Display Type | LCD |
Voltage Rating | 90 to 600 VAC |
Amperage Rating | 400 A |
Enclosure | 4x Enclosure |
Communication | Isolated Pulse Output/Modbus RTU |
Number of Phases | 3 |
Description
VerifEye Series 4000 Industrial ModBus Meter Kit. Outdoor. 400A Split Core.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- OMRON Counter, Totalizer (H7EC-N)
- SIEMENS 2Pole Side AUX CON 1NO/1NC (3RH1921-1EA11)
- SQUARE D Push-button, Harmony 9001K, metal, mushroom 35mm, black, 30mm, spring return, 1 NO (9001KR24BH5)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- RHEEM 120/208/230-24V 40VA Xformer (46-25107-04)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT50-200)
- ZORO SELECT Solid Core Current Transformer, 0 to 75A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G459)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- Leviton Current Transformers