Shop All Current Transformers
Leviton
CURRENT TRANSFORMER S4000 WITH 200A SPCT
Mfr # 4KUMR-2M
Zoro # G4037504
Free Shipping & Returns
$1,276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting DIN Rail
- Height 11.5000 in
- Application Institutional, Industrial, Government, Commercial and Indoor Applications
- Length 12.6250 in
- Enclosure No Enclosure - DIN Rail Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 4KUMR-2M
- Zoro # G4037504
- UPC # 78477701836
- Country of Origin United States
- Category Current Transformers
Dimensions
Height | 11.5000 in |
Length | 12.6250 in |
Details
Item - Transformer | Current Transformer |
Mounting | DIN Rail |
Application | Institutional, Industrial, Government, Commercial and Indoor Applications |
Enclosure | No Enclosure - DIN Rail Mount |
Amperage | 200 A |
CTs Included | 3 Split Core CTs |
Meter Configuration | Single Meter |
Communication | ModBus/RTU, Pulse Output |
Number of Phases | 3 |
Description
VerifEye Series 4000 Industrial ModBus Meter Kit. Din Rail. 200A Split Core.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Power Rite PRB127 12V 7Ah UPS Battery (POWER-RITE PRB127)
- MAXXIMA Black Wall Outlet 15 Amps, PK10 (MEW-R100B-10)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 125A, Fast-Acting, 700V AC, Bolt-On (FWP-125A)
- SOUTHWIRE Building Wire, THHN, 3 AWG, 500 ft, White, Nylon Jacket, PVC Insulation (24347701)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-10A (RIBXKTV5-10)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- TOGI 300Va 200/220V-Ac 100/110V-Ac Voltage Transformer (TRH300-21N)
- IEC XFMR 12024V 40VA FOOT MNT (E045-50012001)
- GE 1PH 50VA 120/240V-AC 12/24V-AC VOLTAGE TRANSFORMER (9T58K2873)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- Leviton Power Distribution