Shop All Current Transformers
Leviton
CURRENT TRANSFORMER S4000 WITH 12" ROGO CTS
Mfr # 4KUMR-R12
Zoro # G4058066
Free Shipping & Returns
$1,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting DIN Rail
- Height 11.5000 in
- Application Institutional, Industrial, Government and Commercial Applications
- Length 12.6250 in
- Enclosure No Enclosure - DIN Rail Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 4KUMR-R12
- Zoro # G4058066
- UPC # 78477701850
- Country of Origin United States
- Category Current Transformers
Dimensions
Height | 11.5000 in |
Length | 12.6250 in |
Dimensions | 4.2 in L x 3.6 in W x 2.3 in H |
Details
Item - Transformer | Current Transformer |
Mounting | DIN Rail |
Application | Institutional, Industrial, Government and Commercial Applications |
Enclosure | No Enclosure - DIN Rail Mount |
Meter Configuration | Single Meter |
CTs Included | 3 Rogowski Coil CTs |
Amperage | 50 A - 5000 A |
Communication | ModBus/RTU, Pulse Output |
Display Type | LCD |
Number of Phases | 3 |
Amperage Rating | 20 to 5000 |
Operating Temperature | -22 to 158 |
Voltage Rating | 347/600Y VAC/600 Delta VAC |
Series | 4000 |
Description
VerifEye Series 4000 Industrial ModBus Meter Kit. Din Rail. 12 Inch Rogowski.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Above Floor Fitting Plate, 1 Gang, Rectangular, Stainless Steel, Blank (SS309B)
- TECHFLEX Shrink Tubing, 1.968in ID, Black, 100ft (H2N2.00BK)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC240)
- EATON BUSSMANN Automotive Circuit Breaker, CBT-N Series, 25 A (CBT-25N)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- NORATEL Safety Isolating 30Va 0-120V-Ac 0-18/0-27V-Ac Voltage Transformer (RTD160-29495)
- UPG 165VAC40VA L6 PlugIn Transformer No LED 2 Prong Fused Wht (UB1640W-L6)
- GOODMAN Transformer, 120VAC to 24VAC, 40VA (0130M00140S)
- FUNCTIONAL DEVICES-RIB Tr100Va004 Transformer (TR100VA004)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- IEC XFMR 27724V 40VA FOOT MNT (E045-50012003)
- Leviton Power Distribution