Shop All Current Transformers
Leviton
CURRENT TRANSFORMER S4000 WITH 100A SPCT NE
Mfr # 4OUMR-1M
Zoro # G4026453
product price: $1,527.99
/ea
Free Shipping & Returns
$1,527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11.5000 in
- Standards ANSI 12.20IEC 62053-22 Class 0.5SCSI Approved for California Solar InitiativeCE MarkedUL ListedcULus Listed
- Enclosure Outdoor (NEMA 4X)
- Amperage 100 A
- CTs Included 3 Split Core CTs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4OUMR-1M
- Zoro # G4026453
- UPC # 78477702369
- Country of Origin United States
- Category Current Transformers
Dimensions
Height | 11.5000 in |
Length | 12.6250 in |
Dimensions | 11.06 in L x 8.54 in W x 4.32 in H |
Details
Item - Transformer | Current Transformer |
Standards | ANSI 12.20IEC 62053-22 Class 0.5SCSI Approved for California Solar InitiativeCE MarkedUL ListedcULus Listed |
Enclosure | Outdoor (NEMA 4X) |
Amperage | 100 A |
CTs Included | 3 Split Core CTs |
Meter Configuration | Single Meter |
Communication | ModBus/RTU, Pulse Output |
Display Type | LCD |
Application | Commercial |
Number of Phases | 3 |
Series | 4000 |
Description
VerifEye Series 4000 Industrial ModBus Meter Kit. Outdoor. 100A Split Core.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5874-6S)
- POWER FIRST 12 ft. 14/3 Extension Cord SPT-3 (3AY49)
- HARTING Removal Tool Han E (09990000319)
- ECLIPSE TOOLS Wire Ferrule, 100PK, Blue, Dual, PK100 (701-018-100)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- YORK Transformer, 120-24V, 40VA, Mount Spade (S1-025-30889-000)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- STANCOR POWER TRANSFORMER 117V-AC 125V-AC OTHER TRANSFORMER (PS-8416)
- NORDYNE 622334 240V 30Va Transformer (622334)
- POLYCAST Current Transformer (PRCT 139-03E05F07C-AIR)
- ZORO SELECT Solid Core Current Transformer, 0 to 150A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G461)
- Leviton Current Transformers