Shop All Current Transformers
Leviton
CURRENT TRANSFORMER S4000 WITH 100A SPCT
Mfr # 4KUMR-1M
Zoro # G4052947
Free Shipping & Returns
$1,361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 100A
- Overall Depth 4.2 in
- For Use With Sub-Meter
- Height 11.5000 in
- Mounting DIN Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 4KUMR-1M
- Zoro # G4052947
- UPC # 78477701829
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 4.2 in |
Height | 11.5000 in |
Dimensions | 4.2 in L x 3.6 in W x 2.3 in H |
Length | 12.6250 in |
Details
Item - Transformer | Split Core Current Transformer |
Primary Range | 0 to 100A |
For Use With | Sub-Meter |
Mounting | DIN Rail |
CTs Included | 3 Split Core CTs |
Communication | ModBus/RTU, Pulse Output |
Product Type | Submeter and Current Transformer(s) |
Meter Configuration | Single Meter |
Enclosure | No Enclosure - DIN Rail Mount |
Amperage | 100 A |
Type | 3-Phase 3/4-Wire DIN Rail Mount |
Display Type | LCD |
Amperage Rating | 100 |
Number of Phases | 3 |
Application | Institutional, Industrial, Government, Commercial and Indoor Applications |
Series | 4000 |
Voltage Rating | 347/600Y VAC |
Description
VerifEye Series 4000 Industrial ModBus Meter Kit. Din Rail. 100A Split Core.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NC/1NO (ECN0511EAA-R63/C)
- CARLON Coupling Conduit Pvc Sch40 1In (E940FR-CTN)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-0)
- SIEMENS IECPowerContactor, Non-Reversing, 24VDC (3RT20162BB42)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- ZORO SELECT Solid Core Current Transformer, 0 to 75A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G459)
- ZORO SELECT Solid Core Current Transformer, 0 to 150A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G461)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 3A, 0 to 1A (460-208)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-202)
- SQUARE D Solid Core Current Transformer, 0 to 50A, 0 to 5A, 4 ft 18 AWG Leads (HDMCT050S1)
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- Leviton Power Distribution