Shop All Current Transformers
Leviton
CURRENT TRANSFORMER S4000 ROGOWSKI METER ON
Mfr # 4KUMR-R
Zoro # G4083433
product price: $1,092.99
/ea
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2.3 in
- For Use With Rogowski
- Height 0.2510 in
- Voltage 347/600V Y and 600V Delta
- Application Commercial, Load Profiling, Benchmarking, Usage Aggregation, Tenant Cost Allocation, Measuremen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4KUMR-R
- Zoro # G4083433
- UPC # 78477701263
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 2.3 in |
Height | 0.2510 in |
Length | 0.2510 in |
Details
Item - Transformer | Current Transformer |
For Use With | Rogowski |
Voltage | 347/600V Y and 600V Delta |
Application | Commercial, Load Profiling, Benchmarking, Usage Aggregation, Tenant Cost Allocation, Measuremen |
CTs Included | No Meter Only |
Product Type | Electric Submeter |
CT Type | Meter |
Amperage | Not kitted - will work with 20 A-5000 A Rogowski Coil CT |
Communication | ModBus/RTU, Pulse Output |
Meter Configuration | Single Meter |
Enclosure | Indoor |
Description
Series 4000, Enclosure Type: Indoor, Voltage: 347/600V Y and 600V Delta, CTs Included: None, Electric Meter: Yes, Important: Use with Rogowski Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, 3R, 4X, 12, Female, Green, 8-2 (HBL15FGN)
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Red, PK6 (XTM-240)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-3RQ1-A2)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MVU18-187DFX)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- SQUARE D Circuit breaker accessory, PowerPacT J, MicroLogic, external neutral current transformer, ENCT, 250A (S430563)
- VERIS Split Core Current Transformer, 0 to 200A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-021)
- GE Current Transformer, 0 to 400A, 0 to 5A (JKM-3 753X040039)
- CROMPTON Current Transformer, 0 to 2000A, 0 to 5A (100-202)
- VERIS Split Core Current Transformer, 0 to 800A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-082)
- ELECTROMAGNETIC INDUSTRIES ELECTROMAGNETIC INDUSTRIES 189-005 5:5A 600V-AC CURRENT TRANSFORMER (189-005)
- Leviton Power Distribution