Shop All Current Transformers
Leviton
CURRENT TRANSFORMER S4000 ROGO CTS 24"
Mfr # CRV50-KC2
Zoro # G4058188
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 13.00 in
- For Use With Sub-Meter
- Width 9 in
- Height 0.75 in
- CT Size (inches) 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CRV50-KC2
- Zoro # G4058188
- UPC # 78477701218
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 13.00 in |
Width | 9 in |
Height | 0.75 in |
CT Size (inches) | 24 |
Length | 13.00 in |
Dimensions | 24 in L |
Details
Item - Transformer | Current Transformer |
For Use With | Sub-Meter |
CT Type | Rogowski Coil |
Amperage | 50 A - 5000 A |
Application | Commercial, Institutional, Industrial and Government |
Standard | UL916 |
Primary Current | 20 to 5000 A |
Description
Sub-Metering Current Transformer, 24" Rogowski Coil (20A-5000A), for use with EMH+ & Series 4000 Industrial Modbus Meter Kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 3.9"L, Nylon, Red, PK1000 (PLT1M-M2)
- DAYTON Counter, Mechanical (6X158)
- HEIL QUAKER /ICP 1172028 Transformer 208/230>24 (1172028)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1/2 to 3/8In (RB50-38A)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- VERIS Split Core Current Transformer, 0 to 200A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-021)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 600A, 0 to 5A, Screw Terminal (37034)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 3A, 0 to 1A (460-208)
- DWYER INSTRUMENTS Rms Current Transformer, Split Current Sensor (CCT70-100)
- ZORO SELECT Solid Core Current Transformer, 0 to 75A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G459)
- YUANXING Split Core 10A 0.333V Current Transformer (CTS0191-010)
- Leviton Power Distribution