Shop All Current Transformers
Leviton
CURRENT TRANSFORMER S4000 ROGO CTS 12"
Mfr # CRV50-K62
Zoro # G4084623
product price: $312.99
/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.75 in
- Width 9 in
- Application Commercial, Industrial Facilities, Retail, Street and Stadium Lighting Applications
- Length 13.00 in
- CT Size (inches) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CRV50-K62
- Zoro # G4084623
- UPC # 78477701249
- Country of Origin United States
- Category Current Transformers
Dimensions
Height | 0.75 in |
Width | 9 in |
Length | 13.00 in |
CT Size (inches) | 12 |
Details
Item - Transformer | Current Transformer |
Application | Commercial, Industrial Facilities, Retail, Street and Stadium Lighting Applications |
CT Type | Rogowski Coil |
Amperage | 50 A - 5000 A |
Standard | UL916 |
Description
Sub-Metering Current Transformer. 12 Inch Rogowski Coil (20A-5000A). For use with EMH+ And Series 4000 Industrial Modbus Meter Kits.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 30 in H, 12 in D, Hinged (HSDH302412SS)
- AMPHENOL 973102A14S2S (973102A14S2S)
- WIREMOLD Box Rnd Fixt Mtl Ivy (B4F)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Purple (HS364-S50-PURPLE)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- HONEYWELL At87A1106 48Va Transformer (AT87A1106)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- UPG 165VAC40VA L6 PlugIn Transformer No LED 2 Prong Fused Wht (UB1640W-L6)
- LENNOX Transformer, 120V - 24V 40Va, L Fuse (42J32)
- ZORO SELECT Solid Core Current Transformer, 0 to 200A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G462)
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-50A (RIBXKTV5-50)
- Leviton Current Transformers