Shop All Current Transformers
Leviton
CURRENT TRANSFORMER S4000 INDOOR METER ONLY
Mfr # 4KUMR-M
Zoro # G4081428
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 2.3 in
- Height 0.2510 in
- Application Commercial, Load Profiling, Benchmarking, Usage Aggregation, Tenant Cost Allocation, Measuremen
- Voltage 347/600V Y and 600V Delta
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 4KUMR-M
- Zoro # G4081428
- UPC # 78477701225
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 2.3 in |
Height | 0.2510 in |
Length | 0.2510 in |
Dimensions | 3.6 in H x 4.2 in W x 2.3 in D |
Details
Item - Transformer | Current Transformer |
Application | Commercial, Load Profiling, Benchmarking, Usage Aggregation, Tenant Cost Allocation, Measuremen |
Voltage | 347/600V Y and 600V Delta |
Material | Plastic |
Communication | ModBus/RTU, Pulse Output |
Amperage | Not kitted - will work with 100 A - 5000 A Split Core |
CT Type | Meter |
Meter Configuration | Single Meter |
Enclosure | Indoor |
CTs Included | No Meter Only |
Operating Temperature | -22 to 158 |
Series | 4000 |
Display Type | LCD |
Description
Series 4000, Enclosure Type: Indoor, Voltage: 347/600V Y and 600V Delta, CTs Included: None, Electric Meter: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Strap Rigid 2Hole 1/2 (51901)
- ZORO SELECT Toggle Switch Boot, 15/32 In, Rubber (5RLW2)
- GARDNER BENDER Grounding Wire Connector, 14-10 AWG, PK25 (25-095)
- LEVITON GFI Receptacle (GFTR1-W)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- ZORO SELECT Solid Core Current Transformer, 0 to 100A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G460)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- EATON Sensor 600V-Ac Current Transformer (151D995G06)
- POLYCAST Current Transformer (PRCT 139-03E05F07C-AIR)
- VERIS Split Core Current Transformer, 0 to 200A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-021)
- Leviton Current Transformers