Shop All Current Transformers
Leviton
Current Transformer Mmos 120/240 1P3W 200As
Mfr # MO240-2W
Zoro # G4060062
product price: $482.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$482.99
Free 30-Day Returns
Key Features
- Primary Range 0 to 200A
- Overall Depth 19.2500 in
- For Use With Sub-Meter
- Height 12.5000 in
- Mounting Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MO240-2W
- Zoro # G4060062
- UPC # 78477603055
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 19.2500 in |
Height | 12.5000 in |
Length | 19.2500 in |
Dimensions | 3.57 in H x 5.9 in W |
Details
Item - Transformer | Split Core Current Transformer |
Primary Range | 0 to 200A |
For Use With | Sub-Meter |
Mounting | Flush |
Voltage | 120/240 120/208 VAC |
Application | Multi-tenant residential, certain commercial and industrial applications such as campgrounds and marinas. Load profiling and benchmarking. AMR/BAS/BMS/EMS integration. Usage aggregation. Tenant cost allocation. Measurement and verification. |
Communication | Pulse Output |
CTs Included | 2 Split Core CTs |
Amperage | 200 A |
Enclosure | Outdoor (NEMA 4X) |
Meter Configuration | Single Meter |
Type Of Core | Split |
Number of Phases | 1 |
Standard | ANSI C12.1;UL\cUL Recognized |
Primary Voltage | 120/208;120/240 (Split Phase) V |
Voltage Rating | 120/208/240 VAC |
Display Type | LCD |
Description
Dual Element Mini Meter Kit, Outdoor Surface Mount Enclosure, LCD Counter, 120/208/240 Volt, 200 Amp with Two Split Core CTS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (GMXST-I-240)
- LEVITON Combination Device Switch 15A 120 277V Dec Sw Combo Ivory (5634-I)
- SQUARE D Square D ACPCP Closing Plate, Steel, For URTRS213B Metering Socket (ACPCP)
- SPORTSMAN RV Camper Y-Adapter 28" 25/125 Vlt W/ 15/30 AMP Male and 45 AMP Female (CORDA303050)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- OMRON Solid Core Current Transformer, 0 to 50A, 0 to 1A (E54-CT1)
- POLYCAST Current Transformer (PRCT 139-03E05F07C-AIR)
- ACCUENERGY Split Core Current Transformer, 0.83 X 1.22in, 600 A:5 A (AcuCT-2031-600:5)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-203)
- Leviton Current Transformers