Shop All Current Transformers
Leviton
Current Transformer Mmos 120/240 1P3W 200A
Mfr # MO240-2SW
Zoro # G3990595
product price: $473.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$473.99
Free 30-Day Returns
Key Features
- Height 12.5000 in
- Mounting Flush
- Enclosure Type NEMA 4X
- Voltage 120/240 120/208 VAC
- Application Multi-tenant residential|Certain commercial and industrial applications such as campgrounds and marinas|Load profiling and benchmarking |AMR/BAS/BMS/EMS integration|Usage aggregation|Tenant cost allocation|Measurement and verification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MO240-2SW
- Zoro # G3990595
- UPC # 78477603062
- Country of Origin United States
- Category Current Transformers
Dimensions
Height | 12.5000 in |
Length | 19.2500 in |
Dimensions | 8.47 in L x 5.9 in W x 3.57 in H |
Details
Item - Transformer | Current Transformer |
Mounting | Flush |
Enclosure Type | NEMA 4X |
Voltage | 120/240 120/208 VAC |
Application | Multi-tenant residential|Certain commercial and industrial applications such as campgrounds and marinas|Load profiling and benchmarking |AMR/BAS/BMS/EMS integration|Usage aggregation|Tenant cost allocation|Measurement and verification |
CTs Included | 2 Solid Core CTs |
Communication | Pulse Output |
Enclosure | Outdoor (NEMA 4X) |
Amperage | 200 A |
Meter Configuration | Single Meter |
Power Rating | 3 W |
Type Of Core | Solid |
Primary Voltage | 120/208;120/240 (Split Phase) V |
Frequency Rating | 50/60 Hz |
Standard | ANSI C12.1;UL\cUL Recognized |
Display Type | LCD |
Number of Phases | 1 |
Voltage Rating | 120/208/240 VAC |
Description
Dual Element Mini Meter Kit, Outdoor Surface Mount Enclosure, LCD Counter, 120/208/240 Volt, 200 Amp with Two Solid Core CTS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 5/16"-18"X3/8" EG, PK100 (V220 5/16-100)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 36 AWG, 1.0 Lbs, 12772' Length, 0.0055" Diameter, Natural (36SNSP)
- SIEMENS Load Center, MC, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (MC2442B1200ESV)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- LENNOX 208/240V 70VA TRANSFORMER (42W93)
- AAON TRANS 250VA208460V24V (R30391)
- ZORO SELECT Solid Core Current Transformer, 0 to 75A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G459)
- NORDYNE 621098R 120-24V 30Va Transformer (621098R)
- ZORO SELECT Solid Core Current Transformer, 0 to 300A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G464)
- AAON TRANS 75VA440480V24V (G100040)
- Leviton Power Distribution