Shop All Current Transformers
Leviton
Current Transformer Mmos 120/240 1P3W 100As
Mfr # MO240-1W
Zoro # G4081744
product price: $482.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$482.99
Free 30-Day Returns
Key Features
- Mounting Flush
- Height 12.5000 in
- Enclosure Type NEMA 4X
- Voltage 120/240 120/208 VAC
- Length 19.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # MO240-1W
- Zoro # G4081744
- UPC # 78477603079
- Country of Origin United States
- Category Current Transformers
Dimensions
Height | 12.5000 in |
Length | 19.2500 in |
Dimensions | 8.47 in L x 5.9 in W x 3.57 in H |
Details
Item - Transformer | Current Transformer |
Mounting | Flush |
Enclosure Type | NEMA 4X |
Voltage | 120/240 120/208 VAC |
Application | Multi-tenant residential|Certain commercial and industrial applications such as campgrounds and marinas|Load profiling and benchmarking |AMR/BAS/BMS/EMS integration|Usage aggregation|Tenant cost allocation|Measurement and verification |
Amperage | 100 A |
Meter Configuration | Single Meter |
CTs Included | 2 Split Core CTs |
Enclosure | Outdoor (NEMA 4X) |
Communication | Pulse Output |
Standard | ANSI C12.1;UL\cUL Recognized |
Voltage Rating | 120/208/240 VAC |
Power Rating | 3 W |
Number of Phases | 1 |
Frequency Rating | 50/60 Hz |
Display Type | LCD |
Type Of Core | Split |
Primary Voltage | 120/208;120/240 (Split Phase) V |
Description
Dual Element Mini Meter Kit, Outdoor Surface Mount Enclosure, LCD Counter, 120/208/240 Volt, 100 Amp with Two Split Core CTS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Beam Clamp, Gold (V621Y)
- WIEGMANN Fiberglass Enclosure, 11.79 in H, 10 in W, 6.32 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ121005CHQRWW)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, 90 deg, Blue (NHC1023)
- HUBBELL Connector, Double Set, Blk, Female, Taper (HBL400FBK)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- GOODMAN Transformer, 120VAC to 24VAC, 40VA (0130M00140S)
- AAON TRANS 75VA440480V24V (G100040)
- ZORO SELECT Solid Core Current Transformer, 0 to 150A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G461)
- VERIS Split Core Current Transformer, 0 to 800A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-082)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- YORK Transformer, 240V Primary, 40VA, Foot Mount (S1-3300-3861)
- Leviton Power Distribution