Shop All Current Transformers
Leviton
Solid Core Current Transformer, 0 to 800A, 0 to 0.1A
Mfr # CTC08-K46
Zoro # G4082374
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 800A
- Secondary Range 0 to 0.1A
- Overall Depth 5.39 in
- For Use With Sub-Meter
- Height 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CTC08-K46
- Zoro # G4082374
- UPC # 78477552193
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 5.39 in |
Height | 1.50 in |
Width | 6.00 in |
Length | 6.00 in |
CT Size (inches) | 3 x 3.5 |
Dimensions | 3.5 in ID x 5.39 in L x 1.25 in W x 3 in H |
Details
Item - Transformer | Solid Core Current Transformer |
Primary Range | 0 to 800A |
Secondary Range | 0 to 0.1A |
For Use With | Sub-Meter |
Application | Commercial |
Amperage | 800 A |
CT Type | Split Core |
Standard | UL916 Plus;CSA C22.2 no. 61010-1;ANSI |
Secondary Current | 0.1 A |
Current Ratio | 800:0.1 |
Ct Ratio | 800:0.1 A |
Type Of Core | Split |
Description
Sub-Metering Current Transformer, 800:0.1A, Split Core, 2.75 by 3.5-Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 14.5" L Cable Tie RD PK 100 (36J231)
- SIEMENS Circuit Breaker Enclosure, W0, 100A, 120/240V, Main Circuit Breaker, 1 Phase (W0202MB1100CU)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 2) Duplex, Light Almond (P82LA)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - White (HS364-S10-WHITE)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- SIMPSON ELECTRIC Transformer, 0 to 200A, 0 to 5A (37022)
- ZORO SELECT Solid Core Current Transformer, 0 to 500A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G466)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- EATON Sensor 600V-Ac Current Transformer (151D995G06)
- VERIS Split Core Current Transformer, 0 to 200A, 0 to 5A, 2 ft 16 AWG Leads (PDS-CTSC-021)
- ZORO SELECT Solid Core Current Transformer, 0 to 150A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G461)
- Leviton Power Distribution