Shop All Current Transformers
Leviton
Split Core Current Transformer, 0 to 5000A, 0 to 0.1A
Mfr # CTC50-57B
Zoro # G4084824
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Range 0 to 5000A
- Secondary Range 0 to 0.1A
- Overall Depth 8.44 in
- For Use With Sub-Meter
- Width 8.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CTC50-57B
- Zoro # G4084824
- UPC # 78477570012
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 8.44 in |
Width | 8.50 in |
Height | 1.50 in |
Length | 10.00 in |
CT Size (inches) | 5 x 7 |
Dimensions | 8.44 in x L x 1.44 in W x 9.86 in H |
Details
Item - Transformer | Split Core Current Transformer |
Primary Range | 0 to 5000A |
Secondary Range | 0 to 0.1A |
For Use With | Sub-Meter |
Application | Commercial, Industrial Facilities, Retail, Street and Stadium Lighting Applications |
CT Type | Split Core |
Amperage | 5000 A |
Ct Ratio | 5000:0.1 A |
Secondary Current | 0.1 A |
Current Ratio | 5000:0.1 |
Type Of Core | Split |
Standard | UL916 Plus;CSA C22.2 no. 61010-1;ANSI |
Description
Sub-Metering CT, 5000:0.1A, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL ATLAS Cord Protector - 2 Channel - Medium Duty Rubber - 1.18" x 1" Channels - Black Base With Yellow Lid (CP9972)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 91 to 135A, 3P (9065SDO15)
- VICTRON ENERGY BlueSolar MPPT 100/30 (SCC020030200)
- EATON Busbar, 80A, 690V, 1 Phase (Z-SV/UL-16/1P-1TE/12)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- FUNCTIONAL DEVICES Rogowski Flexible Coil in.Rope in. Current Transformer, 4000Amp, 70mV output (ROPE16-040A-07MV)
- SIMPSON ELECTRIC Split Core Current Transformer, 0 to 400A, 0 to 5A, Screw Terminal (37033)
- INSTRUMENT TRANSFORMER Current Transformer, 0 to 3A, 0 to 1A (460-208)
- SQUARE D Split Core Current Transformer, 0 to 300A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT032)
- ZORO SELECT Solid Core Current Transformer, 0 to 600A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G467)
- ZORO SELECT Solid Core Current Transformer, 0 to 50A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G458)
- Leviton Power Distribution