Shop All Current Transformers
Leviton
CURRENT TRANSFORMER CT 3000:0.1A SPLIT CORE
Mfr # CTC30-57B
Zoro # G4085856
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.50 in
- Height 1.50 in
- Length 10.00 in
- Application Commercial Applications
- CT Size (inches) 5 x 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CTC30-57B
- Zoro # G4085856
- UPC # 78477570005
- Country of Origin United States
- Category Current Transformers
Dimensions
Width | 8.50 in |
Height | 1.50 in |
Length | 10.00 in |
CT Size (inches) | 5 x 7 |
Dimensions | 8.44 in L x 1.44 in W x 9.86 in H |
Details
Item - Transformer | Split Core Current Transformer |
Application | Commercial Applications |
CT Type | Split Core |
Amperage | 3000 A |
Ct Ratio | 3000:0.1 A |
Standard | UL916 Plus;CSA C22.2 no. 61010-1;ANSI |
Current Ratio | 3000:0.1 |
Type Of Core | Split |
Secondary Current | 0.1 A |
Description
Sub-Metering CT, 3000:0.1A, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 400:5A 4.8KV-AC CURRENT TRANSFORMER (JKM-3 753X040039)
- AXIOM MANUFACTURING Axiom Lc/Lc Singlemode Duplex Os2 9/125 Fiber Optic Cable 30M (LCLCSD9Y-30M-AX)
- MURR ELEKTRONIK MOSA M8 female 0° field-wireable (IDC), 3-pol., 0, 25-0, 5mm² (7000-08365-0000000)
- LITTELFUSE Open Fuse Block, T UL Class, 1 Poles, 30A Amp Range, 300V AC/DC Volt Rating (LFT300301C)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- FUNCTIONAL DEVICES-RIB Solid Core, Analog Current Trans, 0-50A (RIBXKTV5-50)
- RHEEM Ap15330-1 120V-24V Transformer (AP15330-1)
- IEC XFMR 12024V 40VA FOOT MNT (E045-50012001)
- HONEYWELL At150F1022 50Va Transformer (AT150F1022)
- ELCO LIGHTING 0-10V Dimmable 12VAC Electronic Transformer (LET-60DX)
- ZORO SELECT Solid Core Current Transformer, 0 to 250A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G463)
- Leviton Power Distribution