Shop All Current Transformers
Leviton
CURRENT TRANSFORMER CT 200A .94" ID BLACK
Mfr # CTD02-K16
Zoro # G4068767
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.50 in
- Width 5.00 in
- Application Commercial, Institutional, Industrial and Government Applications to Support, Load Profiling an
- Length 6.00 in
- Amperage 200 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CTD02-K16
- Zoro # G4068767
- UPC # 78477547496
- Country of Origin United States
- Category Current Transformers
Dimensions
Height | 1.50 in |
Width | 5.00 in |
Length | 6.00 in |
CT Size (inches) | 1 x 1 |
Details
Item - Transformer | Current Transformer |
Application | Commercial, Institutional, Industrial and Government Applications to Support, Load Profiling an |
Amperage | 200 A |
CT Type | Split Core |
Standard | UL916 plus. CSA C22.2 no. 61010-1 |
Description
Sub-metering Ct. 200 0.1A. Split Core. 1x1 Inch- Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- NATIONAL HARDWARE J-BOLT ZNC PLT 1/2X6"" (N232-975)
- TRIPP LITE PDU, Basic, 5/5.8kW, 208/240V, 10 C13, 1U (PDUH30HV)
- PANDUIT P1 Continuous Reflective Tape Cassette (T100X000RUC-BK)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- STANCOR POWER TRANSFORMER 117V-AC 125V-AC OTHER TRANSFORMER (PS-8416)
- DWYER INSTRUMENTS Rms Current Transformer, Solid Current Sensor (CCT60-200)
- INSTRUMENT TRANSFORMER POTENTIAL 3:1 208V-AC CURRENT TRANSFORMER (460-208)
- NORDYNE 622334 240V 30Va Transformer (622334)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-200)
- LENNOX Transformer, 120V - 24V 40Va, L Fuse (42J32)
- Leviton Power Distribution