Shop All Current Transformers
Leviton
CURRENT TRANSFORMER CT 1600A 4X6" SPLIT CR
Mfr # CTC16-K96
Zoro # G4073728
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 9.00 in
- For Use With Sub-Meter
- Height 1.50 in
- Width 6.5 in
- Length 9.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CTC16-K96
- Zoro # G4073728
- UPC # 78477547458
- Country of Origin United States
- Category Current Transformers
Dimensions
Overall Depth | 9.00 in |
Height | 1.50 in |
Width | 6.5 in |
Length | 9.00 in |
CT Size (inches) | 4 x 6 |
Dimensions | 4 in H x 6 in W |
Details
Item - Transformer | Split Core Current Transformer |
For Use With | Sub-Meter |
Application | Commercial Applications |
CT Type | Split Core |
Amperage | 1600 A |
Standard | UL916 |
Primary Current | 1600 |
Current Ratio | 1600:0.1 |
Type | Sub-Metering Split Core |
Secondary Current | 0.1A |
Description
Sub-Metering Current Transformer 16000.1A Split Core 4 by 6-Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCHANAN Twist On Wire Connector, 18-10 AWG, PK100 (WT4-1)
- TAYMAC Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, In-Use (MM410CW)
- PALADIN TOOLS Untwist Tool Twisted Pair (PA1923)
- BURNDY One Hole Lug Compression Connector, 6 AWG (YA6C)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- ZORO SELECT Solid Core Current Transformer, 0 to 200A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G462)
- SQUARE D Circuit breaker accessory, PowerPacT L, MicroLogic, external neutral current transformer, ENCT, 400A to 600A (S432575)
- ZORO SELECT Solid Core Current Transformer, 0 to 250A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G463)
- ZORO SELECT Solid Core Current Transformer, 0 to 400A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G465)
- DWYER INSTRUMENTS Current Transformer, Cur Xfmr 10 Vdc 20A (LTTJ-020)
- ALLEN BRADLEY ALLEN BRADLEY 1497-C-BASX-3-N (1497-C-BASX-3-N)
- Leviton Power Distribution