Shop All Current Transformers
Leviton
CURRENT TRANSFORMER CT 1200A 3.5" SPLIT CR
Mfr # CTC12-K46
Zoro # G4086023
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.50 in
- Height 1.50 in
- Application Commercial, Industrial Facilities, Retail, Street and Stadium Lighting Applications
- Length 9.00 in
- CT Type Split Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # CTC12-K46
- Zoro # G4086023
- UPC # 78477552209
- Country of Origin United States
- Category Current Transformers
Dimensions
Width | 6.50 in |
Height | 1.50 in |
Length | 9.00 in |
CT Size (inches) | 4 x 6 |
Dimensions | 3.5 in ID x 7.25 in L x 1.12 in W x 8.23 in H |
Details
Item - Transformer | Split Core Current Transformer |
Application | Commercial, Industrial Facilities, Retail, Street and Stadium Lighting Applications |
CT Type | Split Core |
Amperage | 1200 A |
Secondary Current | 0.1 A |
Current Ratio | 1200:0.1 |
Type Of Core | Split |
Standard | UL916 Plus;CSA C22.2 no. 61010-1;ANSI |
Ct Ratio | 1200:0.1 A |
Description
Sub-Metering Current Transformer, Sentran 1200:0.1, Split Core, 4X6, Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photocontrol, 208 to 277VAC, 3100 to 4150W (K4423M)
- POWER FIRST Line Cord GFCI, 6.0 ft. Cord L, Yellow (53TY60)
- QUICKCABLE 450A ANL Fuse (509308-001)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 50 ft. BK (09805)
- LEVITON Current Transformer Mmos120/240V1P3W100Aso (MO240-1SW)
- ZORO SELECT Solid Core Current Transformer, 0 to 150A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G461)
- MOONRAYS Low Voltage 120 W LED Transformer (29092)
- GOODMAN Transformer, 120VAC to 24VAC, 40VA (0130M00140S)
- SIMPSON ELECTRIC Transformer Xfmr, Screw, 200/5 (37022)
- DWYER INSTRUMENTS Current Transformer, Solid Current Sensor (CCT40-202)
- SQUARE D Circuit breaker accessory, PowerPacT L, MicroLogic, external neutral current transformer, ENCT, 400A to 600A (S432575)
- Leviton Current Transformers